Beli karpet musholla di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Medeena Prayer Mat Roll (Sajadah Gulung)
    Mulai

    Rp689.900

    Medeena Prayer Mat Roll (Sajadah Gulung)
    atribut:
    • Dimensions (mm): 1050x5700 (10 gambar)
    • Thickness (mm): 5
  2. allsafe Safety/Protection Glasses Fuji Visitor (Kacamata Safety)
    Mulai

    Rp44.900

    allsafe Safety/Protection Glasses Fuji Visitor (Kacamata Safety)
    Deskripsi:
    - Full front, side and top protection, high velocity impact resistant. - Fits most prescription glasses. - Optically correct polycarbonate lens. - Scratch-resistant, hard coated polycarbonate lens filters out more than 99.9% of harmful UV light.
    atribut:
    • Type: HC
    • Lens: Polycarbonate
    • Temples: Polycarbonate
    • Hinge: Polycarbonate
    • Nose Piece: Polycarbonate
  3. Rainbow Prayer Mat Nairobi (Sajadah)
    Mulai

    Rp74.900

    Rainbow Prayer Mat Nairobi (Sajadah)
    Deskripsi:
    Karpet Sajadah Nairobi dengan ukuran 60 cm x 100 cm dirancang khusus untuk memberikan kenyamanan dan keindahan saat beribadah. Dengan ketebalan ideal 7 mm, sajadah ini menawarkan kelembutan yang optimal, menjadikan setiap sujud dan doa terasa lebih nyaman dan khusyuk.
    atribut:
    • Material (Gsm): Nylon 300
    • Thickness (mm): 6 - 7
    • Backing: Premium Latex Gel
    • Size (mm): 600x100
  4. NASA CARPET PP Multi Scroll PVC Tile (Karpet)
    Mulai

    Rp519.900

    NASA CARPET PP Multi Scroll PVC Tile (Karpet)
    Deskripsi:
    Unvelling "NASA" Carpet Tiles: Where artistry meets astral harmony. With exquisite two-color textured design, these tiles ignite the imagination and transform any space into a celestial masterpiec. Discover the captivating palettenof grays and bkue-each option evoking a unique cosmic essence.
    atribut:
    • Size per Tile (cm): 50x50
    • Fibre: Olefin PP
    • Construction: Multi Level Scroll
    • Machine Gauge (inch): 1/12
    • Antistatic Property: Permanently Antistatic
    • Installation: Surface Tackifier
    • Pile Height (mm): 5
    • Pile Weight (g/m²): 700
    • Primary Backing: Non Woven Lutrador
    • Secondary Backing: PVC + Fibre Glass
    • Total Height (mm): 8
  5. Buana Carpet Velvet (Karpet)
    Mulai

    Rp2.299.900

    Buana Carpet Velvet (Karpet)
    Deskripsi:
    Karpet Buana merupakan karpet yang banyak digunakan untuk keperluan di berbagai macam acara dan ruangan.
    atribut:
    • Width (mm): 2000
    • Lenght (mm): 30000
    • Thickness (mm): 3
  6. LISBON CARPET Tile Carpet Nylon Multi Scroll PVC (Karpet)
    Mulai

    Rp629.900

    LISBON CARPET Tile Carpet Nylon Multi Scroll PVC (Karpet)
    Deskripsi:
    Lisbon expresses a uniquely artful perspective inspired by the natural details around us. Lisbon features a beautiful and interlocking weavw of textures, much like a net or a grid.
    atribut:
    • Size per Tile (cm): 50x50
    • Fibre: Aquafill Chromo Nylon
    • Construction: Multi Level Scroll
    • Machine Gauge (inch): 1/12
    • Antistatic Property: Permanently Antistatic
    • Installation: Surface Tackifier
    • Pile Height (mm): 5
    • Pile Weight (g/m²): 700
    • Primary Backing: Non Woven Lutrador
    • Secondary Backing: PVC + Fibre Glass
    • Total Height (mm): 8
  7. Exceltech PC Roof (Atap PC)
    Mulai

    Rp669.900

    Exceltech PC Roof (Atap PC)
    atribut:
    • Thickness (mm): 0.8
    • Color: Transclear
    • Material: PC
  8. Delicia Botol Minum Carafe Kaca
    Mulai

    Rp199.900

    Delicia Botol Minum Carafe Kaca
    Deskripsi:
    Kualitas food-gradeDilengkapi dengan tutupMudah dibersihkanAman untuk minuman hangat maupun dinginNyaman digenggam sehingga tidak mudah jatuhCocok untuk berbagai jenis minuman seperti jus atau tehIsi set : 4 pcs
    atribut:
    • BPA Free: Ya
    • Capacity (ml): 500
    • Color: Transparan
    • Dishwasher Safe: Ya
    • Height (cm): 19.5
    • Length (cm): 7.8
    • Lid Material: Gabus
    • Material: Soda lime glass
    • Width (cm): 7.8
  9. Non Brand Jerigen HDPE
    Mulai

    Rp16.900

    Non Brand Jerigen HDPE
    Deskripsi:
    Berguna untuk penyimpanan cairan, minyak dan bahan lainnya.Material Original, tebal, dan baru.
  10. Sharp Air Cooler (Pendingin Udara)
    Mulai

    Rp1.499.900

    Sharp Air Cooler (Pendingin Udara)
    Deskripsi:
    Tersedia 4 unit kantong ES agar performa lebih dingin sehingga memaksimalkan hembusan angin dan menjadikan udara ruangan semakin sejuk dan nyaman. Auto Swing Louvers yang dapat mengaktifkan mode sirkulasi udara secara horisontal (kanan-kiri) sehingga dapat mengantarkan udara dingin secara merata ke seluruh ruangan. Dilengkapi dengan Remote Control yang mudah digunakan & tampilannya sudah menggunakan LED menjadi lebih stylish, mudah dimengerti sehingga memudahkan pengoperasian unit.
    atribut:
    • Rated Voltage/Frequency (V/Hz): 220-240/50
    • Timer (hour): 1-2-3 up to 15
  11. TOYO VALVE Globe Valve Bronze 150 PTFE Disc Filled (Katup Globe)
    Mulai

    Rp1.899.900

    TOYO VALVE Globe Valve Bronze 150 PTFE Disc Filled (Katup Globe)
    atribut:
    • Shape: Straight
    • Suitable fluid: Static water (head lift pressure type), saturated steam
    • Dimension L (mm): 78
    • Maximum Operating Pressure (MPa): 1.4/120⁰C or less still water (head lift pressure type), 1.0/120⁰C or less saturated steam
    • Dimension H (mm): 138
    • Class: 150
    • Dimension D1 (mm): 90
    • Handle Type: Round type
    • Material (Main Unit): Bronze CAC
    • Nominal Diameter A: 20
    • Nominal Diameter B: 45355
    • Type of Connection: Rc
    • Valve Type: Globe valve
  12. Non Brand Jerigen
    Mulai

    Rp26.900

    Non Brand Jerigen
    Deskripsi:
    Panjang: 18,5 cmLebar: 11 cmTinggi: 33 cmTerdiri tutup dalam dan tutup luar
    atribut:
    • Size (L): 5
    • Diameter (cm): 18.5x11x33
  13. Non Brand Karpet S-Type
    Mulai

    Rp2.299.900

    Non Brand Karpet S-Type
    atribut:
    • Thickness (mm): 7
    • Material: Nylon
  14. Non Brand Jerry Can HDPE (Jerigen)
    Mulai

    Rp5.900

    Non Brand Jerry Can HDPE (Jerigen)
    atribut:
    • Color: Natural
  15. Non Brand Jerry Can (Jerigen)
    33%
    Mulai

    Rp98.900

    Non Brand Jerry Can (Jerigen)
    Deskripsi:
    Jeriken bermanfaat sebagai wadah menampung cairan dalam jumlah relatif banyak seperti bahan bakar, air, dan lain sebagainya.
  16. 3M Nomad Carpet Matting 3100 (Keset Pintu)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp659.900

  17. allsafe Safety/Protection Glasses Himalaya OTG (Kacamata Safety)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp87.900

    allsafe Safety/Protection Glasses Himalaya OTG (Kacamata Safety)
    Deskripsi:
    - Ratchet angle and length adjustable temples. - Fits over prescription glasses. - Filters out 99.9% of all harmful UV light. - Full side and brow protection. - Soft temple tips provide a secure, comfortable fit.
    atribut:
    • Lens: Polycarbonate
    • UV Protection: 385
    • Anti Fog: No
    • Lens Material: Polycarbonate
    • Type: HC
  18. Kotohira Portable Welding Fume Collector
    Mulai

    Rp149.999.900

    Kotohira Portable Welding Fume Collector
    atribut:
    • External Dimensions W x D x H (mm): 490x684x704
    • Safety device: metal filter, impact plate, earth leakage breaker
    • Collection Rate at 0.3µm Particles (%): 63.2%.
    • Duct Diameter (mm): 101.6
    • Maximum Static Pressure (kPa): 1.5
    • Package Size (mm): 590x750x880
    • Processing Air Volume (m³/minute): 8
Daftar Harga karpet musholla Terbaru November 2026
Medeena Prayer Mat Roll (Sajadah Gulung)Rp689.900
allsafe Safety/Protection Glasses Fuji Visitor (Kacamata Safety)Rp44.900
Rainbow Prayer Mat Nairobi (Sajadah)Rp74.900
NASA CARPET PP Multi Scroll PVC Tile (Karpet)Rp519.900
Buana Carpet Velvet (Karpet)Rp2.299.900
LISBON CARPET Tile Carpet Nylon Multi Scroll PVC (Karpet)Rp629.900
Exceltech PC Roof (Atap PC)Rp669.900
Delicia Botol Minum Carafe KacaRp199.900
Non Brand Jerigen HDPERp16.900
Sharp Air Cooler (Pendingin Udara)Rp1.499.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)